This product requires certification to purchase.

2-1/2 in. x 1-1/2 SOC FUS Reducing Coupling

NIRON CLIMA

2-1/2 in. x 1-1/2 SOC FUS Reducing Coupling

  • Fast #
  • Part #N27NRC7550
  • Item #9686795
  • Manufacturer Part #27NRC7550
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

2-1/2 in. x 1-1/2 SOC FUS Reducing Coupling

  • Fast #
  • Part #N27NRC7550
  • Item #9686795
  • Manufacturer Part #27NRC7550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Niron Butt Fusion fittings are designed to be joined by means of heat element butt fusion in accordance with ASTM D-2657
  • Fittings are manufactured with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings are in accordance with the requirements of ASTM F-2389
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connections
Socket Fusion
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2-1/2 in x 1-1/2 in
Length
2-64/100 in
Weight
0.368 lb
Characteristics & Features
Fitting Type
Concentric Reducer
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 7.4
Warranty & Product Information
Application
Air Conditioning, Chemical Industry, Cooling, Food, Gas Pipe, Heating Systems, Industrial, Irrigation, Petrochemical Industry, Petroleum Industry, Sanitary, Wastewater Pipelines
ISO
ISO 15874
Type
N27NRC7550