This product requires certification to purchase.

2-1/2 x 2 in. Electrofusion PP-RCT Reducer

NIRON CLIMA

2-1/2 x 2 in. Electrofusion PP-RCT Reducer

  • Fast #
  • Part #N27NRDE7563
  • Item #8920634
  • Manufacturer Part #27NRDE7563
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

2-1/2 x 2 in. Electrofusion PP-RCT Reducer

  • Fast #
  • Part #N27NRDE7563
  • Item #8920634
  • Manufacturer Part #27NRDE7563
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 624
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Electrofusion Fittings are designed to be joined with electrofusion
  • Fittings are a dry fit type of fitting that have a wire coil embedded in the part which when electric current runs through the wire coil will create heat to fuse the fitting
  • Fitting is injection molded, and of a solid grey color
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Electrofusion
End Connection 2
Electrofusion
End Connections
Electrofusion x Electrofusion
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Length
4-23/25 in
Pressure - Maximum
485 psi
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Reducer
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 7.4
Electrical & Operational Information
Maximum Temperature
230