This product requires certification to purchase.

2 in. FPT x Socket Fusion PP-RCT Adapter

NIRON CLIMA

2 in. FPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFF632SSNPT
  • Item #8921485
  • Manufacturer Part #27NRFF632SSNPT
4.4 out of 5 Customer Rating
Brand image
NIRON CLIMA

2 in. FPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFF632SSNPT
  • Item #8921485
  • Manufacturer Part #27NRFF632SSNPT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
  • The fitting are made with stainless steel insert
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389, ASTM D2657
  • Socket fusion - Socket Fusion in accordance with DVS 2207
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Socket Fusion
End Connections
FPT x Socket Fusion
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3-3/20 in
Characteristics & Features
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 6