This product requires certification to purchase.

3/4 in. CTS x Socket Weld PP-RCT PPSU Adapter

NIRON CLIMA

3/4 in. CTS x Socket Weld PP-RCT PPSU Adapter

  • Fast #
  • Part #N27NCUA34C25L
  • Item #8920400
  • Manufacturer Part #27NCUA34C25L
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

3/4 in. CTS x Socket Weld PP-RCT PPSU Adapter

  • Fast #
  • Part #N27NCUA34C25L
  • Item #8920400
  • Manufacturer Part #27NCUA34C25L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 5400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion.
  • Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-19/20 in
Characteristics & Features
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 6