This product requires certification to purchase.

3/4 x 1/2 x 3/4 in. Socket Fusion Plastic Reducing Tee

NIRON CLIMA

3/4 x 1/2 x 3/4 in. Socket Fusion Plastic Reducing Tee

  • Fast #
  • Part #N27NTR252520
  • Item #8919816
  • Manufacturer Part #27NTR252520
3.9 out of 5 Customer Rating
Brand image
NIRON CLIMA

3/4 x 1/2 x 3/4 in. Socket Fusion Plastic Reducing Tee

  • Fast #
  • Part #N27NTR252520
  • Item #8919816
  • Manufacturer Part #27NTR252520
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 3840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
  • Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit.
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connection 3
Socket Fusion
End Connections
Socket Fusion
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 1/2 in x 3/4 in
Characteristics & Features
Fitting Type
Tee
Material
Plastic
Material Type
PP-RCT