This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. FNPT x FNPT X FNPT or Socket Fusion Plastic and Brass Reducing Tee

NIRON CLIMA

3/4 x 3/4 x 1/2 in. FNPT x FNPT X FNPT or Socket Fusion Plastic and Brass Reducing Tee

  • Fast #
  • Part #N27NTF2512NPT
  • Item #8919845
  • Manufacturer Part #27NTF2512NPT
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

3/4 x 3/4 x 1/2 in. FNPT x FNPT X FNPT or Socket Fusion Plastic and Brass Reducing Tee

  • Fast #
  • Part #N27NTF2512NPT
  • Item #8919845
  • Manufacturer Part #27NTF2512NPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 3520
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
  • Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit.
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
Socket Fusion
End Connections
FNPT x FNPT x Socket Fusion
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Tee
Material
Plastic
Material Type
PP-RCT
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Heating, Cooling, Cold Water, Condenser Water, Industrial, Hot Water, Hydronic, Hot and Cold Water Systems
ASTM
ASTM F-2389
CSA Certified
CSA B137.11
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes