3 in. x 40 ft. SDR 9 Plastic Pipe

Part #N27TNIRCL909S40  |  Item #8911526  |  Manufacturer Part #27TNIRCL909S40

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3 in

    Part #N27TNIRCL909S40 | Mfr. Part #27TNIRCL909S40

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Color Finish: Grey

Color Finish Category: Greys

Inside Diameter: 2-3/4 in

Length: 40 ft

Material: Fiberglass, Plastic

Material Type: PP-RCT

Outside Diameter: 3-27/50 in

Pipe Tubing Size: 3 in

Schedule Class: SDR 9