This product requires certification to purchase.

3 x 1-1/2 in. PP-RCT Reducing Bushing

NIRON CLIMA

3 x 1-1/2 in. PP-RCT Reducing Bushing

  • Fast #
  • Part #N27NR9050
  • Item #9506375
  • Manufacturer Part #27NR9050
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

3 x 1-1/2 in. PP-RCT Reducing Bushing

  • Fast #
  • Part #N27NR9050
  • Item #9506375
  • Manufacturer Part #27NR9050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
  • Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit.
  • The dimensions of the fittings are in accordance with the requirements of ASTM F-2389
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connections
Socket Fusion
Fitting Size 1
3 in
Fitting Size 2
1-1/2 in
Fitting Sizes
3 in x 1-1/2 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Bushing, Reducing
Material
Plastic
Material Type
PP-RCT
Warranty & Product Information
Origin
Global