This product requires certification to purchase.

3 x 2-1/2 in. PP-RCT Concentric Reducer Coupling

NIRON CLIMA

3 x 2-1/2 in. PP-RCT Concentric Reducer Coupling

  • Fast #
  • Part #N27NRC9075
  • Item #9686797
  • Manufacturer Part #27NRC9075
4.9 out of 5 Customer Rating
Brand image
NIRON CLIMA

3 x 2-1/2 in. PP-RCT Concentric Reducer Coupling

  • Fast #
  • Part #N27NRC9075
  • Item #9686797
  • Manufacturer Part #27NRC9075
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Butt Fusion fittings are designed to be joined by means of heat element butt fusion in accordance with ASTM D-2657
  • Fittings are manufactured with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings are in accordance with the requirements of ASTM F-2389
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connections
Socket Fusion
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Fitting Sizes
3 in x 2-1/2 in
Length
2-83/100 in
Weight
0.66 lb
Characteristics & Features
Fitting Type
Concentric Reducer
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 7.4
Warranty & Product Information
Application
Air Conditioning, Chemical Industry, Cooling, Food, Gas Pipe, Heating Systems, Industrial, Irrigation, Petrochemical Industry, Petroleum Industry, Sanitary, Wastewater Pipelines
ISO
ISO 15874