This product requires certification to purchase.

4 x 9 in. 150# Epoxy Ductile Iron Ring

NIRON CLIMA

4 x 9 in. 150# Epoxy Ductile Iron Ring

  • Fast #
  • Part #N00FLAVN1254
  • Item #9263358
  • Manufacturer Part #00FLAVN1254
3.3 out of 5 Customer Rating
Brand image
NIRON CLIMA

4 x 9 in. 150# Epoxy Ductile Iron Ring

  • Fast #
  • Part #N00FLAVN1254
  • Item #9263358
  • Manufacturer Part #00FLAVN1254
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Epoxy coated
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
5-83/100 in
Diameter - Outside
9 in
Fits Pipe Size
4 in
Pressure Class
150#
Pressure - Maximum
200 psi
Thickness
0.94 in
Weight
4.09 lb
Characteristics & Features
Coating
Epoxy
Color Finish Category
Greys
Color Finish Name
Grey, Red
Fitting Type
Ring
Flange Type
Stub
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI Class 150
ASME
ASME 16.5
Origin
Global