6 in. SDR 9 Plastic Pressure Pipe
6 in. SDR 9 Plastic Pressure Pipe
Frequently Purchased Together
Product Details
Product Details
- Corrosion Free
- Light weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389, ASTM E-84, ASTM F-2023
- Application:
- Water Systems, Compressed Air
- Color Finish Name:
- Steel Grey
- Diameter - Inside 1:
- 4-89/100 in
- Diameter - Outside:
- 6-3/10 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 15874
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PP-RCT, Fiberglass
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61, NSF pw
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 335 psi
- Pressure Class:
- 335#
- Schedule Class:
- SDR 9
- UL Listed:
- Yes