This product requires certification to purchase.

4 in. Electrofusion PP-RCT Coupling

NIRON CLIMA

Cool-pro™ 4 in. Electrofusion PP-RCT Coupling

  • Fast #
  • Part #N27NMEUV12511
  • Item #9257841
  • Manufacturer Part #27NMEUV12511
3.3 out of 5 Customer Rating
Brand image
NIRON CLIMA

Cool-pro™ 4 in. Electrofusion PP-RCT Coupling

  • Fast #
  • Part #N27NMEUV12511
  • Item #9257841
  • Manufacturer Part #27NMEUV12511
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 192
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • CoolPro Electrofusion Fittings are designed to be joined by means of heat element butt fusion in accordance with ASTM D2657, Procedure 2
  • Fittings are manufactured from a 30 year UV-resistant white PP-RCT material with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength.
  • The fittings are designed to match the wall thickness and pressure ratings of the matching Cool Pro pipe of the same SDR
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Electrofusion
End Connection 2
Electrofusion
End Connections
Electrofusion x Electrofusion
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
6-27/50 in
Weight
2.200 lb
Characteristics & Features
Collection
Cool-pro™
Fitting Type
Coupling
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11