This product requires certification to purchase.

Drill Bit for PP-CRT Piping System

NIRON CLIMA

Drill Bit for PP-CRT Piping System

  • Fast #
  • Part #N00FGS254090
  • Item #9207027
  • Manufacturer Part #00FGS254090
3.4 out of 5 Customer Rating
Brand image
NIRON CLIMA

Drill Bit for PP-CRT Piping System

  • Fast #
  • Part #N00FGS254090
  • Item #9207027
  • Manufacturer Part #00FGS254090
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made from metal.
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
8 mm
Number of Pieces
1 Piece
Shank Size
3/4 in
Characteristics & Features
Drill Bit Type
Hole Saw
Material
Metal
Shank Style
Straight
Tool Type
Drill Bit
Warranty & Product Information
Application
PP-CRT Piping System