This product requires certification to purchase.

2-1/2 in. Spigot x Butt Fusion or Electrofusion PP-RCT 90 Degree Elbow

NIRON

Cool-pro™ 2-1/2 in. Spigot x Butt Fusion or Electrofusion PP-RCT 90 Degree Elbow

  • Fast #
  • Part #N27NGUV901775MM
  • Item #9257676
  • Manufacturer Part #27NGUV901775MM
3.9 out of 5 Customer Rating
Brand image
NIRON

Cool-pro™ 2-1/2 in. Spigot x Butt Fusion or Electrofusion PP-RCT 90 Degree Elbow

  • Fast #
  • Part #N27NGUV901775MM
  • Item #9257676
  • Manufacturer Part #27NGUV901775MM
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • CoolPro butt fusion fittings are designed to be joined by means of heat element butt fusion in accordance with ASTM D-2657
  • Fittings are manufactured from a 30 year UV-resistant white PP-RCT material with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings are in accordance with the requirements of ASTM F-2389
  • The fittings are designed to match the wall thickness and pressure ratings of the matching CoolPro pipe of the same SDR
  • Fittings are unitary and injection molded and are solid white in color
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Fusion, Electrofusion
End Connection 2
Butt Fusion, Electrofusion
End Connections
Butt Fusion;Electrofusion
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Collection
Cool-pro™
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Hot and Cold Water Systems, Hydronic, Cold Water, Cooling, Condenser Water, Process Piping, Compressed Air
ASTM
ASTM D-2657, ASTM E-84, ASTM F-1290, ASTM F-2023, ASTM F-2389
CSA Certified
CSA B137.11
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes