This product requires certification to purchase.

2-1/2 x 3/4 in. Weld PP-RCT Saddle

NIRON

Electrolet™ 2-1/2 x 3/4 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL7525
  • Item #8920568
  • Manufacturer Part #27NCOL7525
5 out of 5 Customer Rating
Brand image
NIRON

Electrolet™ 2-1/2 x 3/4 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL7525
  • Item #8920568
  • Manufacturer Part #27NCOL7525
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
2-1/2 in
Tap Size
3/4 in
Width
3-47/50 in
Characteristics & Features
Collection
Electrolet™
Fitting Type
Saddle
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11