This product requires certification to purchase.

3 x 1-1/2 in. Weld PP-RCT Saddle

NIRON

Electrolet™ 3 x 1-1/2 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL9050
  • Item #8922051
  • Manufacturer Part #27NCOL9050
3.4 out of 5 Customer Rating
Brand image
NIRON

Electrolet™ 3 x 1-1/2 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL9050
  • Item #8922051
  • Manufacturer Part #27NCOL9050
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
3 in
Tap Size
1-1/2 in
Width
5-51/100 in
Characteristics & Features
Collection
Electrolet™
Fitting Type
Saddle
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11