This product requires certification to purchase.

4 x 1 in. Weld PP-RCT Saddle

NIRON

Electrolet™ 4 x 1 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL12532
  • Item #8922086
  • Manufacturer Part #27NCOL12532
5 out of 5 Customer Rating
Brand image
NIRON

Electrolet™ 4 x 1 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL12532
  • Item #8922086
  • Manufacturer Part #27NCOL12532
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Butt Fusion fittings and Electrofusion are designed to be joined by means of heat element butt fusion in accordance with ASTM D-2657
  • Fittings are manufactured with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings are in accordance with the requirements of ASTM F-2389
  • The fittings are designed to match the wall thickness and pressure ratings of the matching Niron pipe of the same SDR
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
4 in
Pressure - Maximum
305 psi
Tap Size
1 in
Width
5-51/100 in
Characteristics & Features
Collection
Electrolet™
Color Finish Name
Grey
Fitting Type
Saddle
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
230