This product requires certification to purchase.

12 x 1-1/4 in. PP-RCT Outlet Reducing Coupling

NIRON

Instabranch™ 12 x 1-1/4 in. PP-RCT Outlet Reducing Coupling

  • Fast #
  • Part #NGSFC114250315NPT
  • Item #9506409
  • Manufacturer Part #27NGSFC114250315NPT
4 out of 5 Customer Rating
Brand image
NIRON

Instabranch™ 12 x 1-1/4 in. PP-RCT Outlet Reducing Coupling

  • Fast #
  • Part #NGSFC114250315NPT
  • Item #9506409
  • Manufacturer Part #27NGSFC114250315NPT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Niron Socket Fusion saddle Fittings are designed to be joined by means of heat element socket fusion
  • The fitting are made with lead free brass insert
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389, ASTM D2657
  • Socket fusion - Socket Fusion in accordance with DVS 2207
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
12 in
Fitting Size 2
1-1/4 in
Fitting Sizes
12 in x 1-1/4 in
Length
2-67/100 in
Characteristics & Features
Collection
Instabranch™
Fitting Type
Outlet, Reducing
Material
Plastic, Brass
Material Type
PP-RCT
Schedule Class
SDR 17
Warranty & Product Information
Application
Heating Systems, Industrial, Irrigation, Petroleum Industry, Sanitary, Water Pipe
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes