This product requires certification to purchase.

14 - 24 x 1/2 in. Socket Fusion x FPT PP-RCT Adapter

NIRON

Instabranch™ 14 - 24 x 1/2 in. Socket Fusion x FPT PP-RCT Adapter

  • Fast #
  • Part #N27NGSF12355630NPT
  • Item #8920298
  • Manufacturer Part #27NGSF12355630NPT
5 out of 5 Customer Rating
Brand image
NIRON

Instabranch™ 14 - 24 x 1/2 in. Socket Fusion x FPT PP-RCT Adapter

  • Fast #
  • Part #N27NGSF12355630NPT
  • Item #8920298
  • Manufacturer Part #27NGSF12355630NPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 5400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion saddle Fittings are designed to be joined by means of heat element socket fusion
  • The fitting are made with lead free brass insert
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389, ASTM D2657
  • Socket fusion - Socket Fusion in accordance with DVS 2207
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
FPT
End Connections
Socket Fusion x FPT
Fitting Size 1
24 in
Fitting Size 2
1/2 in
Fitting Sizes
24 in x 1/2 in
Length
1-57/100 in
Characteristics & Features
Collection
Instabranch™
Color Finish Name
Grey
Fitting Type
Adapter
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 6
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM F-2389
CSA Certified
CSA B137.11
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes