This product requires certification to purchase.

3 - 4 x 1/2 in. FNPT PP-RCT Socolet

NIRON

Instabranch™ 3 - 4 x 1/2 in. FNPT PP-RCT Socolet

  • Fast #
  • Part #NGSFC1290110125NPT
  • Item #9263340
  • Manufacturer Part #27NGSFC1290110125NPT
3.4 out of 5 Customer Rating
Brand image
NIRON

Instabranch™ 3 - 4 x 1/2 in. FNPT PP-RCT Socolet

  • Fast #
  • Part #NGSFC1290110125NPT
  • Item #9263340
  • Manufacturer Part #27NGSFC1290110125NPT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion saddle Fittings are designed to be joined by means of heat element socket fusion
  • The fitting are made with lead free brass insert
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389, ASTM D2657
  • Socket fusion - Socket Fusion in accordance with DVS 2207
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Length
2-1/25 in
Characteristics & Features
Collection
Instabranch™
Fitting Type
O-Let
Material
Plastic, Brass
Material Type
PP-RCT
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic