This product requires certification to purchase.

4 x 1-1/4 in. PP-RCT Outlet Reducing Coupling

NIRON

Instabranch™ 4 x 1-1/4 in. PP-RCT Outlet Reducing Coupling

  • Fast #
  • Part #N27NGSFC114125NPT
  • Item #9506447
  • Manufacturer Part #27NGSFC114125NPT
5 out of 5 Customer Rating
Brand image
NIRON

Instabranch™ 4 x 1-1/4 in. PP-RCT Outlet Reducing Coupling

  • Fast #
  • Part #N27NGSFC114125NPT
  • Item #9506447
  • Manufacturer Part #27NGSFC114125NPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
4 in x 1-1/4 in
Length
2-73/100 in
Characteristics & Features
Collection
Instabranch™
Fitting Type
Outlet, Reducing
Material
Plastic, Brass
Material Type
PP-RCT
Schedule Class
SDR 17
Warranty & Product Information
Application
Heating Systems, Industrial, Irrigation, Petroleum Industry, Sanitary, Water Pipe
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes