This product requires certification to purchase.

6 - 8 x 1 in. FNPT PP-RCT Socolet

NIRON

Instabranch™ 6 - 8 x 1 in. FNPT PP-RCT Socolet

  • Fast #
  • Part #NGSFC01160200NPT
  • Item #9263143
  • Manufacturer Part #27NGSFC01160200NPT
4.5 out of 5 Customer Rating
Brand image
NIRON

Instabranch™ 6 - 8 x 1 in. FNPT PP-RCT Socolet

  • Fast #
  • Part #NGSFC01160200NPT
  • Item #9263143
  • Manufacturer Part #27NGSFC01160200NPT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 2700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Length
2-21/50 in
Characteristics & Features
Collection
Instabranch™
Fitting Type
O-Let
Material
Plastic, Brass
Material Type
PP-RCT
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes