This product requires certification to purchase.

8 x 1-1/2 in. PP-RCT Outlet Reducing Coupling

NIRON

Instabranch™ 8 x 1-1/2 in. PP-RCT Outlet Reducing Coupling

  • Fast #
  • Part #N27NGSFC112200NPT
  • Item #9506437
  • Manufacturer Part #27NGSFC112200NPT
4.1 out of 5 Customer Rating
Brand image
NIRON

Instabranch™ 8 x 1-1/2 in. PP-RCT Outlet Reducing Coupling

  • Fast #
  • Part #N27NGSFC112200NPT
  • Item #9506437
  • Manufacturer Part #27NGSFC112200NPT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion saddle Fittings are designed to be joined by means of heat element socket fusion
  • The fitting are made with lead free brass insert
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389, ASTM D2657
  • Socket fusion - Socket Fusion in accordance with DVS 2207
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
8 in
Fitting Size 2
1-1/2 in
Fitting Sizes
8 in x 1-1/2 in
Length
3-3/100 in
Characteristics & Features
Collection
Instabranch™
Fitting Type
Outlet, Reducing
Material
Plastic, Brass
Material Type
PP-RCT
Schedule Class
SDR 17
Warranty & Product Information
Application
Heating Systems, Industrial, Irrigation, Petroleum Industry, Sanitary, Water Pipe
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes