This product requires certification to purchase.

2-1/2 x 1/2 in. F1807 PP-RCT PEX Socolet

NIRON

Instaheader™ 2-1/2 x 1/2 in. F1807 PP-RCT PEX Socolet

  • Fast #
  • Part #N27NPGSCR126375
  • Item #8920079
  • Manufacturer Part #27NPGSCR126375
5 out of 5 Customer Rating
Brand image
NIRON

Instaheader™ 2-1/2 x 1/2 in. F1807 PP-RCT PEX Socolet

  • Fast #
  • Part #N27NPGSCR126375
  • Item #8920079
  • Manufacturer Part #27NPGSCR126375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 70 Pallet: 6300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connections
PEX Crimp
Length
1-13/20 in
Characteristics & Features
Collection
Instaheader™
Fitting Type
O-Let
Material
Plastic
Material Type
PP-RCT
Warranty & Product Information
ASTM
ASTM -F1807
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes