This product requires certification to purchase.

2-1/2 x 1/2 in. F1960 PP-RCT PEX Socolet

NIRON

Instaheader™ 2-1/2 x 1/2 in. F1960 PP-RCT PEX Socolet

  • Fast #
  • Part #N27NPGS126375
  • Item #8919986
  • Manufacturer Part #27NPGS126375
5 out of 5 Customer Rating
Brand image
NIRON

Instaheader™ 2-1/2 x 1/2 in. F1960 PP-RCT PEX Socolet

  • Fast #
  • Part #N27NPGS126375
  • Item #8919986
  • Manufacturer Part #27NPGS126375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70 Pallet: 6300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
  • The fittings are designed with sufficient thickness to exceed the pressure ratings of the thickest NIRON commercially available pipe and can be used to join to a Niron pipe of any thickness.
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
Socket Fusion
End Connections
PEX Expansion x Socket Fusion
Fitting Size 1
1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
1/2 in x 2-1/2 in
Length
1-13/20 in
Characteristics & Features
Collection
Instaheader™
Fitting Type
O-Let
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 6
Warranty & Product Information
ASTM
ASTM -F1960
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes