This product requires certification to purchase.

4 x 3 in. PEX Crimp x Socket Weld Brass and Plastic Adapter

NIRON

Instaheader™ 4 x 3 in. PEX Crimp x Socket Weld Brass and Plastic Adapter

  • Fast #
  • Part #N27NPGS190110125
  • Item #8919936
  • Manufacturer Part #27NPGS190110125
3.2 out of 5 Customer Rating
Brand image
NIRON

Instaheader™ 4 x 3 in. PEX Crimp x Socket Weld Brass and Plastic Adapter

  • Fast #
  • Part #N27NPGS190110125
  • Item #8919936
  • Manufacturer Part #27NPGS190110125
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
Socket Weld
End Connections
Socket Weld x PEX Expansion
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
5 in x 1 in
Length
1-97/100 in
Characteristics & Features
Collection
Instaheader™
Fitting Type
Adapter
Material
Brass, Plastic
Material Type
PP-RCT
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM F-1960, ASTM F-2389
CSA Certified
CSA B137.11
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes