5 in. Socket Fusion Tee PP-RCT SDR 7.3 Tee

You last purchased this on
 
NIRON

Niron 5 in. Socket Fusion Tee PP-RCT SDR 7.3 Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIRON

Niron 5 in. Socket Fusion Tee PP-RCT SDR 7.3 Tee

  • Fast #
  • Part #N27NT125
  • Item #8921631
  • Manufacturer Part #27NT125
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Corrosion Free
  • 30 Year Warranty
  • Energy Efficient
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
Application:
Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
BAA Compliant:
Yes
CSA Certified:
CSA B137.11
Collection:
Niron
Color Finish Category:
Greys
Color Finish Name:
Steel Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight Tee
Height:
8-17/100 in
IAPMO Listed -:
Yes
ISO:
ISO 15874
Length:
9-21/25 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
482 psi
UL Listed:
Yes
Weight:
6.27 lb
Width:
6-1/2 in