6 in. Long Spigot x Butt Fusion 90 Degree Schedule SDR 11 PP-RCT Elbow

You last purchased this on
 
NIRON

Niron 6 in. Long Spigot x Butt Fusion 90 Degree Schedule SDR 11 PP-RCT Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIRON

Niron 6 in. Long Spigot x Butt Fusion 90 Degree Schedule SDR 11 PP-RCT Elbow

  • Fast #
  • Part #N27NG9011160MM
  • Item #8921529
  • Manufacturer Part #27NG9011160MM
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Corrosion Free
  • 30 Year Warranty
  • Energy Efficient
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
Application:
Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
BAA Compliant:
Yes
CSA Certified:
CSA B137.11
Collection:
Niron
Color Finish Category:
Greys
Color Finish Name:
Steel Grey
Elbow Degree:
90 DD
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Long Turn Elbow
Height:
11-93/100 in
IAPMO Listed -:
Yes
ISO:
ISO 15874
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
303 psi
Schedule Class:
SDR 11
Type:
N27NC9011160MM
UL Listed:
Yes
Weight:
7.612 lb