*NLA 90 ENCODER CABLE F/ Q4
Part #E2512Q0012 | Item #7107922 | Manufacturer Part #2512Q0012
Call for Pricing
Type:
E2512Q0012How to get it:
Product Details
Specifications
AWWA Specifications: AWWA C701 Class II
Cable Length ft : 90 ft
FM Approved: Yes
NEMA Specifications: IP68
NSF Certified: Yes
NSF Specifications: NSF 61 Annex G
Product Type: Cable
Type: E2512Q0012
UL Listed: Yes