*NLA *CVR* CCY LF 1.2 LAV BRIDGE FC

Part #N1030B/08  |  Item #3738424  |  Manufacturer Part #1030B/08

Type:

N1030B/08
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Lead Law Compliant

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Flow Rate: 1.2 gpm

Lead Law Compliant: Yes

Type: N1030B/08