*NLA Not For Potable Use 3 Black MI 150# Brass GJ UNI
*NLA Not For Potable Use 3 Black MI 150# Brass GJ UNI
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coating: Black
- Rating: 150#
- Material: Malleable Iron
- Domestic
- Connection: Ground Joint
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Ground Joint
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Malleable Iron, Brass
- Origin:
- Domestic
- Pressure Class:
- 150#
- Type:
- B150UM