Print

DESCRIPTION

  • Assembled for maximum corrosion resistance
  • Designed to connect cast iron hubless soil pipe and fittings in sanitary and storm drains as well as waste and vent applications
  • Manufacturer may vary by location

No-Hub Stainless Steel Coupling

DNHC

To see availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 10 in

    DNHC10 

    $172.40
    $91.38
    Call for Pricing Call us for price $172.40 $91.38
  • 12 in

    DNHC12 

    $187.80
    $134.09
    Call for Pricing Call us for price $187.80 $134.09
  • 15 in

    DNHC15 

    $262.90
    $187.72
    Call for Pricing Call us for price $262.90 $187.72
  • 1-1/2 in

    DNHCJ 

    $19.30
    $10.23
    Call for Pricing Call us for price $19.30 $10.23
  • 2 in

    DNHCK 

    $19.30
    $10.23
    Call for Pricing Call us for price $19.30 $10.23
  • 3 in

    DNHCM 

    $23.10
    $12.25
    Call for Pricing Call us for price $23.10 $12.25
  • 4 in

    DNHCP 

    $27.30
    $14.47
    Call for Pricing Call us for price $27.30 $14.47
  • 5 in

    DNHCS 

    $66.40
    $35.20
    Call for Pricing Call us for price $66.40 $35.20
  • 6 in

    DNHCU 

    $69.10
    $36.63
    Call for Pricing Call us for price $69.10 $36.63
  • 8 in

    DNHCX 

    $130.60
    $69.22
    Call for Pricing Call us for price $130.60 $69.22

SPECIFICATIONS

ASTM Specifications
ASTM C-1277, ASTM C-564
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel