• Cart

DESCRIPTION

  • Heavy duty
  • Includes 6 clamps per coupling
  • Made in the USA
  • This is a 304 stainless steel shield with neoprene gasket
  • Used to connect No Hub cast iron pipe
  • With 3/8" hex-head screw designed for 120 lbs of installation torque

No-Hub Workboard Coupling

PFNHWBC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Cast Iron
Schedule Class
Standard