• Cart

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

No-Hub x Spigot Cast Iron 1/4 Degree Bend with 2-Side Opening

NHS09K

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Application
DWV
End Connection 1
No Hub
End Connection 2
Spigot
End Connections
No Hub x Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Cast Iron
Material Type
NH 6