DESCRIPTION

  • Available for use with ProSlope where the walls are more than 20" from the center of the drain
  • Durable
  • Eliminates the cause of mold, fungus and odor
  • Light and easy to cut
  • No mortar, no mixing and no curing

Noble Company 30 in. Flat Extension

N2131

Length:

SPECIFICATIONS

Color Finish
Brown
Color Finish Category
Browns
Length
60 in
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS