DESCRIPTION

  • Eliminates the cause of mold, fungus and odor
  • Extend or trim to fit shower configuration
  • No mortar, no mixing, no curing

Noble Company Pro-Slope™ 60 in. Perforated Comp PRO Slope

N213

Length:

SPECIFICATIONS

Collection
Pro-Slope™
Color Finish
Brown
Color Finish Category
Browns
Length
60 in
Material
EPS
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY