5 gal Anti-freeze Protector

You last purchased this on
 
Noble Company

FireFighter® GL 5 gal Anti-freeze Protector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Noble Company

FireFighter® GL 5 gal Anti-freeze Protector

  • Fast #
  • Part #N455
  • Item #462804
  • Manufacturer Part #455
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Protects metal components and prolongs system life
  • FDA classification of G.R.A.S. to humans and animals
  • Complies with NFPA guidelines
  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler Systems
Collection:
FireFighter® GL
Color Finish Category:
Oranges
Color Finish Name:
Orange
Material:
Glycerin
Product Type:
Anti-freeze
Size:
5 gal
UL Listed:
No