5 gal Anti-freeze Protector
FireFighter® PG 5 gal Anti-freeze Protector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protects metal components and prolongs system life
- FDA classification of G.R.A.S. to humans and animals
- Complies with NFPA guidelines
Documents
Specifications
- Application:
- Fire Sprinkler Systems
- Coating:
- Painted
- Collection:
- FireFighter® PG
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Glycol
- Product Type:
- Anti-freeze
- Size:
- 5 gal
- UL Listed:
- No