28 x 30 in. Polyester Dignity Clothing Protector in Khaki
Dignity 28 x 30 in. Polyester Dignity Clothing Protector in Khaki
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from Milliken’s Signature Plus™ fabric
- Dignity napkins are outstanding choices for clothing protectors in resident dining rooms
- Dignity napkin, snap closure
- Color: Khaki
- Dimensions: 28 x 30
- Napkins are dignified, comfortable, absorbent and soft, and have exceptional color retention and stain release capabilities
Specifications
- Collection:
- Dignity
- Color Finish Category:
- Browns
- Color Finish Name:
- Khaki
- Length:
- 30 in
- Material:
- Plastic, Yarn
- Material Type:
- Polyester
- Product Type:
- Clothing Protector
- Reusable:
- Yes
- Width:
- 28 in