DESCRIPTION

Noll Manufacturing 4 in. 26 ga Galvanized Facia Gutter with Wing

N24GFWW

Length:

SPECIFICATIONS

Coating
Galvanized
Gauge
26
Height
2 in
Length
20 in
Width
4 in

Starting at
Call for Pricing
  • QUANTITY