DESCRIPTION

Nomaco Insulation Imcolock® 1/2 in. Pipe Insulation Self Sealing Tube

N6IL048448

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-1427, ASTM E-84
Collection
Imcolock®
Color Finish
Black
Inside Diameter
4-1/2 in
Material
Plastic
Material Type
Polyolefin
Thickness
1/2 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY