DESCRIPTION

Nomaco Insulation Articflex® 1/2 in. Pipe Insulation Thermacel

N6GWL048218

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-1427, ASTM E-84
Collection
Articflex®
Color Finish
White
Inside Diameter
2-1/8 in
Material
Plastic
Material Type
Polyolefin
Thickness
1/2 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY