DESCRIPTION
- Acceptable for use with heat tracing/heat tape
- Also retards heat loss on hot water plumbing
- Flexible, self-sealing pipe insulation is pre-slit with factory applied pressure sensitive adhesive (PSA) to seam surfaces and has convenient built-in release tabs for easy installation
- Used to retard heat gain and prevent condensation or frost formation on cold water plumbing, chilled water and air conditioning lines
Nomaco Insulation Imcolock® 1/2 in. Split Seal Tube Pipe Insulation
N6IL0488
Inside Diameter:
SPECIFICATIONS
- ASTM Specifications
- ASTM C-1427, ASTM E84, ASTM E90
- Collection
- Imcolock®
- Color Finish
- Black
- Inside Diameter
- 2-3/8 in
- Material
- Plastic
- Material Type
- Polyolefin
- Thickness
- 1/2 in
- UL Listed
- Yes
- Width
- 1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday