DESCRIPTION

  • Closed cell Elastomeric pipe insulation
  • Easy to fabricate
  • Fiber free and non-dusting
  • Meets ASTM E 84 flame and smoke rating
  • Superior cold weather flexibility
  • Tough skin

Nomaco Insulation FlexTherm® 1/2 in. Wall Insulation

N6RU048258

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-411, ASTM C-534, ASTM D-1056
Collection
FlexTherm®
Color Finish
Black
Inside Diameter
2-5/8 in
Length
6 ft
Material
Elastomer
Thickness
1/2 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS