DESCRIPTION

Nomaco Insulation 1 in. 3 ft. Fiberglass Insulation

FPIGM

Inside Diameter:

SPECIFICATIONS

Inside Diameter
7/8 in
Length
3 ft
Material
Fiberglass
Thickness
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY