DESCRIPTION

  • Broad range of chemical resistance
  • Can be directly buried underground (please consult a sales representative for proper applications)
  • Flame spread rating of not greater than 25 and a smoke density rating of not greater than 50 when tested in accordance with ASTM E 84
  • Halogen free - non-corrosive to pipes
  • Meets requirements of ASTM C 1427
  • Non-porous, Fiber free and, resistant to mold growth
  • Water vapor transmission rate of 0.0 perm-in
  • Working temperature range of -330° F to +210° F

Nomaco Insulation Imcolock® 1 in. Pipe Insulation Self Sealing

N6IL100258

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-1427, ASTM E-84
Collection
Imcolock®
Color Finish
Black
Inside Diameter
2-5/8 in
IsAcceptableImage
Material
Plastic
Material Type
Polyolefin
Thickness
1 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS