DESCRIPTION

  • Acceptable for use with heat tracing/heat tape
  • Also retards heat loss on hot water plumbing
  • Flexible, self-sealing pipe insulation is pre-slit with factory applied pressure sensitive adhesive (PSA) to seam surfaces and has convenient built-in release tabs for easy installation
  • For installation in commercial, industrial, and residential insulation projects
  • Used to retard heat gain and prevent condensation or frost formation on cold water plumbing, chilled water and air conditioning lines
  • Working temperature range of -330° F to 210° F / -201° C to 99° C

Nomaco Insulation Nomalock® 1 in. Wall Pipe Insulation Split

N6L100158

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-1427, ASTM E-84
Collection
Nomalock®
Color Finish
Black
Inside Diameter
1-5/8 in
Material
Plastic
Material Type
Polyolefin
Thickness
1 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS