DESCRIPTION

  • Flexible, semi-split pipe insulation
  • Low density, closed cell, and chemically inert
  • Resistant to mold growth and erosion
  • Water vapor permeability is less than .05 perm-in
  • Working temperature range of 0° F to 200° F

Nomaco Insulation Econotherm® 3/4 in. Energy Cut off Thermometer Pre Split Insulation

N6IE068158

Width:

SPECIFICATIONS

ASTM Specifications
ASTM E-162, ASTM E-662
Collection
Econotherm®
Color Finish
Grey
Length
6 ft
Material
Plastic
Material Type
Polymer
Maximum Temperature
200
Thickness
3/4 in
UL Listed
Yes
Width
1-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS