DESCRIPTION

  • Broad range of chemical resistance
  • Can be directly buried underground (please consult a sales representative for proper applications)
  • Flame spread rating of not greater than 25 and a smoke density rating of not greater than 50 when tested in accordance with ASTM E 84
  • Halogen free - non-corrosive to pipes
  • Meets requirements of ASTM C 1427
  • Non-porous, Fiber free and, resistant to mold growth
  • Water vapor transmission rate of 0.0 perm-in
  • Working temperature range of -330° F to +210° F

Nomaco Insulation Econotherm® 3/4 in. IPS Energy Cut Off Thermometer Pre Split Insulation

N6IE068200

Width:

SPECIFICATIONS

ASTM Specifications
ASTM E-162
Collection
Econotherm®
Color Finish
Grey
Length
6 ft
Material
Plastic
Maximum Temperature
200
Thickness
3/4 in
UL Listed
Yes
Width
2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS