DESCRIPTION

  • Environmentally-friendly, CFC-free, flexible elastomeric thermal insulation
  • Minimizes heat loss on hot water plumbing
  • Non-porous, non-fibrous and resistant to mold growth
  • Pipe insulation available in unslit tubular form in multiple wall thicknesses and sizes
  • Retards flow of moisture vapor
  • Retards heat gain and prevents condensation on cold water plumbing
  • Working temperature range of -70° F to 220° F / -57° C to 104° C

Nomaco Insulation FlexTherm® 3/4 in. Wall Insulation

N6RU068058

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-411, ASTM C-534, ASTM D-1056
Collection
FlexTherm®
Color Finish
Black
Inside Diameter
5/8 in
Length
6 ft
Material
Elastomer
Thickness
3/4 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS